Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12 8V 3000 P

12 8V 3000 P

12 8V 3000 P V-BELT SHEAVE ; HI-CAP 12 GRV 8V

Transmission Pulley; 12 Grooves; 30" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway

Part #

12 8V 3000 P

BDI #

614764

PRICE
$ 6,755.08 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
305.814
UNSPSC
26111806
EAN
0697950090665
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
12 8V 3000 P
Weight / LBS
605
Long Description
Transmission Pulley; 12 Grooves; 30" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter