Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1200

1200

1200 LOCK FIRE CHEST ; SENTRY SAFE

Privacy Lock Fire Chest | Capacity - 0.18 Cubic Feet | Interior Size - 3.5" H X 12" W X 7.5" D | Exterior Size - 6.1" H X 14.3" W X 11.2" D | Lock Type - Flat Key | Peril Type - Security; Fire | Material - Captured Fire Insulation | Fire Chest 1200 Is Designed With You In Mind. Find Peace-Of-Mind With Fire Protection For Your Most Important Belongings, Privacy Lock Key For Added Security and a Carrying Handle To Safeguard Your Valuables On The Go | Features - Privacy Key Lock; Digital Media Protection; Carrying Handle

Part #

1200

BDI #

24947461

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
5.9
UNSPSC
56101520
Noun
Fire Chest
Manufacturer URL
https://www.sentrysafe.com
Weight / LBS
13.32
Product Detail
Privacy Lock Fire Chest
Product Specification
Capacity - 0.18 Cubic Feet | Interior Size - 3.5" H X 12" W X 7.5" D | Exterior Size - 6.1" H X 14.3" W X 11.2" D | Lock Type - Flat Key | Peril Type - Security; Fire | Material - Captured Fire Insulation
Long Description
Privacy Lock Fire Chest | Capacity - 0.18 Cubic Feet | Interior Size - 3.5" H X 12" W X 7.5" D | Exterior Size - 6.1" H X 14.3" W X 11.2" D | Lock Type - Flat Key | Peril Type - Security; Fire | Material - Captured Fire Insulation | Fire Chest 1200 Is Designed With You In Mind. Find Peace-Of-Mind With Fire Protection For Your Most Important Belongings, Privacy Lock Key For Added Security and a Carrying Handle To Safeguard Your Valuables On The Go | Features - Privacy Key Lock; Digital Media Protection; Carrying Handle