Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1200114 / 12X13.25X0.625 HS8 H

1350238 / 13.5X15X0.625 HS8 R

1200114 / 12X13.25X0.625 HS8 H

CRSEAL 1200114 / 12X13.25X0.625 HS8 H ; NON-RETURNABLE SGL LIP SEAL

12" Shaft Dia; 13-1/4" Housing Bore; 5/8" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1200114

BDI #

1240071

PRICE
$ 1,906.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
UNSPSC
31411705
EAN
0085311180375
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1200114
Weight / LBS
2.431
Long Description
12" Shaft Dia; 13-1/4" Housing Bore; 5/8" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
12 Inch | 304.8 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
13.25 Inch | 336.55 Millimeter