Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

150-S8M-480

120S5M475

120S5M475 TIMING BELT ; 12MM W 5MM P 475MM PITCH LG

Synchronous Belt; 5MM Pitch; 475MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material

Part #

120S5M475

BDI #

20889768

PRICE
$ 27.44 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111811
EAN
0746041405809
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 5MM Pitch; 475MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
18.701 Inch | 475 Millimeter
Belt Width
0.472 Inch | 12 Millimeter