Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12165 / 1.219X1.979X0.475 HMA85 D

12165 / 1.219X1.979X0.475 HMA85 D

12165 / 1.219X1.979X0.475 HMA85 D

CRSEAL 12165 / 1.219X1.979X0.475 HMA85 D ; LIP SEAL

Lip Seal; 1-7/32" Shaft Dia; 1.979" Housing Bore; 0.475" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.475" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA85 Seal Design Code

Part #

12165

BDI #

1240629

PRICE
$ 18.51 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311889926
Generic Design Code
C_R_HMA85
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA85
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12165
Weight / LBS
0.073
Long Description
Lip Seal; 1-7/32" Shaft Dia; 1.979" Housing Bore; 0.475" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.475" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA85 Seal Design Code
Housing Bore
1.979 Inch | 50.267 Millimeter
Actual Width
0.475 Inch | 12.065 Millimeter
Shaft Diameter
1.219 Inch | 30.963 Millimeter
Nominal Width
0.475 Inch | 12.065 Millimeter