Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

123-372

123-372

123372 TAP ; 1/4-20 NC SPIRAL FLUTE

Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; 1/4" Tap Size; 20 TPI; UNC Thread Form; H3 Thread Limit; 0.5 Thread Length; 3 Number of Flutes; 2-1/2" Overall Length

Part #

123372

BDI #

18337776

PRICE
$ 24.80 / each

QTY

INVENTORY:
14
Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23241615
Noun
Taps
Keyword String
Spiral
Manufacturer URL
Product Detail
Spiral Taps
Product Specification
Yellow Ring HSSE-V3; Steam Oxide; 1/4" Tap Size; 20 TPI; UNC Thread Form; H3 Thread Limit; 0.5 Thread Length; 3 Number of Flutes; 2-1/2" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; 1/4" Tap Size; 20 TPI; UNC Thread Form; H3 Thread Limit; 0.5 Thread Length; 3 Number of Flutes; 2-1/2" Overall Length