Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

123-677

123-677

123677 TAP ; M24 X 3 6H 4-FLUTE SPIRAL

Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; M24 Tap Size; 3MM TPI; ISO Coarse Thread Form; D7 Thread Limit; 1.181 Thread Length; 4 Number of Flutes; 4-29/32" Overall Length

Part #

123677

BDI #

18334036

PRICE
$ 298.34 / each

QTY

INVENTORY:
3
Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23241615
Noun
Taps
Keyword String
Spiral
Manufacturer URL
Product Detail
Spiral Taps
Product Specification
Yellow Ring HSSE-V3; Steam Oxide; M24 Tap Size; 3MM TPI; ISO Coarse Thread Form; D7 Thread Limit; 1.181 Thread Length; 4 Number of Flutes; 4-29/32" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3; Steam Oxide; M24 Tap Size; 3MM TPI; ISO Coarse Thread Form; D7 Thread Limit; 1.181 Thread Length; 4 Number of Flutes; 4-29/32" Overall Length