Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1240C35

1240C35

1240C35 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 1240 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 45.33" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

1240C35

BDI #

615369

PRICE
$ 8,974.74 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
330.966
UNSPSC
31171902
EAN
0697950069753
Chain Size
1240
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
7
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
729
Long Description
Roller Chain Sprocket; 1240 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 45.33" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
45.33 Inch | 1151.382 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
4.063 Inch | 103.2 Millimeter