Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1150T GRID ASSEMBLY ; 007465

1240T GRID

1240T GRID ; POR 1240T COUPLING SIZE ALLOY STEEL

Tapered Grid; 1240T10 | 1240T20 Size or Series; Grid Coupling Type

Part #

10053460

BDI #

22123900

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
90.4
UNSPSC
31163000
EAN
0782934258862
Part Type
Tapered Grid
Coupling Size or Series
1240T10 | 1240T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel
Category - BDI
Couplings Accessories
Product Group - BDI
M02306
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1240T GRID
Manufacturer Internal Number
0758267
Weight / LBS
2
Long Description
Tapered Grid; 1240T10 | 1240T20 Size or Series; Grid Coupling Type