Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50A24

124A8

124A8 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 124 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.45" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

124A8

BDI #

615310

PRICE
$ 445.84 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.215
UNSPSC
31171902
EAN
0697950068275
Chain Size
124
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
37
Long Description
Roller Chain Sprocket; 124 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.45" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
10.45 Inch | 265.43 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter