Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

124CS10 2 15/16

124CS10 2 15/16

124CS10 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS

Roller Chain Sprocket; 2-15/16" Bore; 124 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.94" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

124CS10 2 15/16

BDI #

615312

PRICE
$ 1,041.42 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
30.69
UNSPSC
31171902
EAN
0697950323930
Chain Size
124
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
79
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 124 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.94" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Pitch Diameter
12.94 Inch | 328.676 Millimeter