12B-2 C/L SC
12B-2 CL CONNECTING LINK ; SPRING CLIP
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
1601070
BDI #
18149315
PRICE
$ 6.60 / each
INVENTORY: