Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12D40.0P

12D40.0P

12D40.0P TRANSMISSION PULLEY

12 Grooves; 40.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 40" Pitch Minimum; 40" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway

Part #

40012D

BDI #

991526

PRICE
$ 17,106.75 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
387.315
UNSPSC
26111806
EAN
0698672041928
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
40012D
Manufacturer Internal Number
40012D
Weight / LBS
957
Long Description
12 Grooves; 40.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 40" Pitch Minimum; 40" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
40 Inch | 1,016 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
40.64 Inch | 1,032.256 Millimeter
Pitch Diameter Maximum
40 Inch | 1,016 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter