Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1300973 / 13X15.375X1.375 HDSE2 DD

1300973 / 13X15.375X1.375 HDSE2 DD

1300973 / 13X15.375X1.375 HDSE2 DD

CRSEAL 1300973/ 13X15.375X1.375 HDSE2 DD ; NON-RETURNABLE DBL LIP SEAL

13" Shaft Dia; 15-3/8" Housing Bore; 1-3/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code

Part #

1300973

BDI #

1241238

PRICE
$ 3,982.03 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.32
UNSPSC
31411705
EAN
0085311121101
Generic Design Code
C_R_HDSE2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1300973
Weight / LBS
8.111
Long Description
13" Shaft Dia; 15-3/8" Housing Bore; 1-3/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Nominal Width
1.375 Inch | 34.925 Millimeter
Shaft Diameter
13 Inch | 330.2 Millimeter
Housing Bore
15.375 Inch | 390.525 Millimeter
Actual Width
1.375 Inch | 34.925 Millimeter