Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

133-67982

133-67972

133-67972 LEVELER ; 5/8"-11 SS 6

Leveler; Articulating; 5/8-11 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

1501220

BDI #

18139208

PRICE
$ 98.63 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
UNSPSC
24101700
EAN
0698210906108
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
15 Degree
Series
133
Number of Mounting Holes
2
Mounting Hole Size
0.43 Inch
Stem Material
Stainless Steel
Base Plate Material
Nylon
Vibration Pad Number
0-630052
Other Features
Spindle Type 6B
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
133-67972
Weight / LBS
0.319
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material
Overall Height
7.72 Inch | 196.088 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Thread Length
5.91 Inch | 150.114 Millimeter
Base Plate Diameter
4.02 Inch | 102.108 Millimeter