Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13750 / 1.375X2.162X0.578 HMSHA4 E

13750 / 1.375X2.162X0.578 HMSHA4 E

13750 / 1.375X2.162X0.578 HMSHA4 E

CRSEAL 13750/ 1.375X2.162X0.578 HMSHA4 E ; NON-RETURNABLE DBL LIP SEAL

Lip Seal; 1-3/8" Shaft Dia; 2.162" Housing Bore; 0.578" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 37/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code

Part #

13750

BDI #

1241758

PRICE
$ 27.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311281027
Generic Design Code
C_R_HMSHA4
Lip Material
Ethylene Acrylic Elastomer
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA4
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13750
Weight / LBS
0.119
Long Description
Lip Seal; 1-3/8" Shaft Dia; 2.162" Housing Bore; 0.578" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 37/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Housing Bore
2.162 Inch | 54.915 Millimeter
Actual Width
0.578 Inch | 14.681 Millimeter
Nominal Width
0.578 Inch | 14.681 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter