Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16L050

13L100 X 3/8 MPB

13L100 X 3/8 MPB TIMING BELT PULLEY

1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 1-1/4" Face Width; Rough Bore; 1.81" Flange OD; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3/4" Max B

Part #

114449

BDI #

255532

PRICE
$ 72.68 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.327
UNSPSC
26111812
EAN
0782475813452
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
13
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
13L100 X 3/8 MPB
Manufacturer Internal Number
114449
Weight / LBS
0.7
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 1-1/4" Face Width; Rough Bore; 1.81" Flange OD; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3/4" Max B
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
1.552 Inch | 39.41 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
1.522 Inch | 38.65 Millimeter
Flange Outside Diameter
1.81 Inch | 45.974 Millimeter