Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

140-2CL

140-2 CP C/L

140-2 CP C/L CONNECTING LINK

Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter

Part #

140A2S11I

BDI #

17281297

PRICE
$ 66.25 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
31151609
EAN
6623900527176
Chain Size
140-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
1.25
Long Description
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter