140HZ-6 API COT 10FT COIL
140HZ-6 API COT 10FT COIL ROLLER CHAIN ; API PRECISION 10 FT/BOX
Roller Chain; 140-6 Chain Size; Cottered; 1-3/4" Chain Pitch; High Strength Heavy Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
API-140HZ-6C-10FT
BDI #
18623248
PRICE
$ 1,750.30 / Foot
INVENTORY: