Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6236V905

1430V215

1430V215 VARIABLE SPEED BELT ; 30DEG ANGLE 21-1/2" P LG

30 Degree Angle Series; Variable Speed Style; 21-1/2" Pitch Length; 7/8" Width; 21.8" Outside Length; Polyester Tensile Material

Part #

98040702

BDI #

1094261

PRICE
$ 64.88 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
26111802
EAN
0072053108064
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1430V215
Manufacturer Internal Number
9804-0702
Weight / LBS
0.38
Long Description
30 Degree Angle Series; Variable Speed Style; 21-1/2" Pitch Length; 7/8" Width; 21.8" Outside Length; Polyester Tensile Material
Belt Outside Length
21.8 Inch | 553.72 Millimeter
Belt Pitch Length
21.5 Inch | 546.1 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter