Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14558 / 1.457X1.969X0.315 SLA1 T

14558 / 1.457X1.969X0.315 SLA1 T

14558 / 1.457X1.969X0.315 SLA1 T

CRSEAL 14558 / 1.457X1.969X0.315 SLA1 T ; NON-RETURNABLE DBL LIP SEAL

1.457" Shaft Dia; 1-31/32" Housing Bore; 0.315" Nominal Width; PTFE Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code

Part #

14558

BDI #

1242309

PRICE
$ 39.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311394789
Generic Design Code
C_R_SLA1
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLA1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
14558
Weight / LBS
0.042
Long Description
1.457" Shaft Dia; 1-31/32" Housing Bore; 0.315" Nominal Width; PTFE Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.457 Inch | 37.008 Millimeter
Housing Bore
1.969 Inch | 50.013 Millimeter