Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14L075

14L075

14L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1" Face Width; Rough Bore; 1-59/64" Flange OD; 1.641" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 7/8" Max Bore

Part #

14L075

BDI #

615494

PRICE
$ 49.72 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111812
EAN
0697950097923
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
14L075
Weight / LBS
0.5
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1" Face Width; Rough Bore; 1-59/64" Flange OD; 1.641" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 7/8" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.641 Inch | 41.68 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.671 Inch | 42.45 Millimeter
Flange Outside Diameter
1.922 Inch | 48.819 Millimeter