Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-224S-68-5040

14MPC-224S-68-5040

14MPC-224S-68-5040 SYNCHRONOUS PULLEY

68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 224 Teeth; 84.582MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore

Part #

14MPC224S68

BDI #

994500

PRICE
$ 6,186.26 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
174.405
EAN
0698672182942
Belt Pitch
14 MM
Belt Style
14MPC-68 QT Power Chain II
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 224 Teeth; 84.582MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Outside Diameter
39.19 Inch | 995.426 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Bore
0 Inch | 0 Millimeter