Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-224S-90-6050

14MPC-224S-90-6050

14MPC-224S-90-6050 SYNCHRONOUS PULLEY

90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 224 Teeth; 106.68MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore

Part #

14MPC224S90

BDI #

991315

PRICE
$ 6,945.32 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
248.244
EAN
0698672182959
Belt Pitch
14 MM
Belt Style
14MPC-90 QT Power Chain II
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 224 Teeth; 106.68MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Outside Diameter
39.19 Inch | 995.426 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter