Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-37S-90X1.500 MPB

14MPC-37S-90X1.500 MPB

14MPC-37S-90X1.500 MPB SYCH PULLEY

90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 37 Teeth; 98.552MM Face Width; Rough Bore; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.125" Max Bore

Part #

14MPC37S90MPB

BDI #

982645

PRICE
$ 931.08 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
16.761
EAN
0698672183468
Belt Pitch
14 MM
Belt Style
14MPC-90 QT Power Chain II
Number of Teeth
37
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.125
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 37 Teeth; 98.552MM Face Width; Rough Bore; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.125" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter