Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-33S-20-2012

14MPC-43S-20-2517

14MPC-43S-20-2517 SYNCHRONOUS PULLEY

20MM Belt Width; 14MM Belt Pitch; 14MPC-20 QT PowerChain II Belt Style; 43 Teeth; 26.416MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

14MPC43S20

BDI #

990740

PRICE
$ 532.60 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
EAN
0698672183666
Belt Pitch
14 MM
Belt Style
14MPC-20 QT Power Chain II
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type B1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 14MM Belt Pitch; 14MPC-20 QT PowerChain II Belt Style; 43 Teeth; 26.416MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Flange Outside Diameter
8.04 Inch | 204.216 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter