Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-75S-90-4030

14MPC-75S-90-4030

14MPC-75S-90-4030 SYNCHRONOUS PULLEY

90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 75 Teeth; 98.552MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore

Part #

14MPC75S90

BDI #

985445

PRICE
$ 1,694.26 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
41.223
EAN
0698672184199
Belt Pitch
14 MM
Belt Style
14MPC-90 QT Power Chain II
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 75 Teeth; 98.552MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Face Width
3.88 Inch | 98.552 Millimeter
Flange Outside Diameter
13.73 Inch | 348.742 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter