Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-126S-37-3525

14MX-126S-37-3525

14MX-126S-37-3525 SYNCH SPROCKET

Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 126 Teeth; 52.324MM Face Width; Bushed; 558.698MM OD; 561.492MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

482079

BDI #

20508873

PRICE
$ 1,654.56 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
34.473
UNSPSC
26111800
EAN
0782476699307
Belt Pitch
14 MM
Belt Style
14MX-37
Number of Teeth
126
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482079
Weight / LBS
76.3
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 126 Teeth; 52.324MM Face Width; Bushed; 558.698MM OD; 561.492MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
22.106 Inch | 561.492 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.996 Inch | 558.698 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter