Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-140S-90-5040

14MX-140S-90-5040

14MX-140S-90-5040 SYNCH SPROCKET

Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 140 Teeth; 106.68MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore

Part #

482161

BDI #

20509031

PRICE
$ 2,683.86 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
108.862
UNSPSC
26111800
EAN
0782476699895
Belt Pitch
14 MM
Belt Style
14MX-90
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482161
Weight / LBS
240
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 140 Teeth; 106.68MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Outside Diameter
24.452 Inch | 621.081 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter