Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-224S-68-5040

14MX-224S-68-5040

14MX-224S-68-5040 SYNCH SPROCKET

Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 224 Teeth; 84.582MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore

Part #

482127

BDI #

20508963

PRICE
$ 5,596.10 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
158.757
UNSPSC
26111800
EAN
0782476699680
Belt Pitch
14 MM
Belt Style
14MX-68
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482127
Weight / LBS
350
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 224 Teeth; 84.582MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Belt Width
2.677 Inch | 68 Millimeter