Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-30S-37

14MX-30S-37

14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 30 Teeth; 44.196MM Face Width; Bushed; 146.304MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77193030

BDI #

1094891

PRICE
$ 352.20 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
EAN
0072053272017
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 30 Teeth; 44.196MM Face Width; Bushed; 146.304MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter