Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-75S-68

14MX-34S-37

14MX-34S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 34 Teeth; 44.196MM Face Width; Bushed; 164.084MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77193034

BDI #

1094912

PRICE
$ 405.80 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.54
EAN
0072053272055
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 34 Teeth; 44.196MM Face Width; Bushed; 164.084MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Flange Outside Diameter
6.46 Inch | 164.084 Millimeter
Bore
0 Inch | 0 Millimeter