Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-32S-68-2517

14MX-50S-125-4535

14MX-50S-125-4535 SYNCH SPROCKET

Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 50 Teeth; 142.494MM Face Width; Bushed; 236.017MM Flange OD; 220.015MM OD; 222.809MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore

Part #

482182

BDI #

20509073

PRICE
$ 1,394.14 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.872
UNSPSC
26111800
EAN
0782476699949
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482182
Weight / LBS
39.4
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 50 Teeth; 142.494MM Face Width; Bushed; 236.017MM Flange OD; 220.015MM OD; 222.809MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Outside Diameter
8.662 Inch | 220.015 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.292 Inch | 236.017 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter