Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-30S-21

14MX-63S-90

14MX-63S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90

90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 63 Teeth; 98.552MM Face Width; Bushed; 294.386MM Flange OD; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore

Part #

77199063

BDI #

1094991

PRICE
$ 1,284.22 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
29.3
EAN
0072053461282
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 63 Teeth; 98.552MM Face Width; Bushed; 294.386MM Flange OD; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Face Width
3.88 Inch | 98.552 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.59 Inch | 294.386 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter