Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-71S-12

14MX-67S-125

14MX-67S-125 SYNCHRONOUS PULLEY ; 14MM P 67GROVES

125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 67 Teeth; 134.366MM Face Width; Bushed; 317.5MM Flange OD; 295.783MM OD; 298.552MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore

Part #

77198067

BDI #

1094992

PRICE
$ 1,595.26 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
42.55
EAN
0072053272925
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 67 Teeth; 134.366MM Face Width; Bushed; 317.5MM Flange OD; 295.783MM OD; 298.552MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Pitch Diameter
11.754 Inch | 298.552 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Outside Diameter
11.645 Inch | 295.783 Millimeter