Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-30S-68

14MX-67S-20

14MX-67S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 67 Teeth; 26.416MM Face Width; Bushed; 317.5MM Flange OD; 295.783MM OD; 298.577MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

77192067

BDI #

1094993

PRICE
$ 818.90 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
14.17
EAN
0072053271850
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 67 Teeth; 26.416MM Face Width; Bushed; 317.5MM Flange OD; 295.783MM OD; 298.577MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
11.645 Inch | 295.783 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
11.755 Inch | 298.577 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter