Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS 8MX-53S-21 2012

14MX-75S-125-5040

14MX-75S-125-5040 SYNCH SPROCKET

Pulley, Synchronous; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 75 Teeth; 134.366MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM Outside Diameter; 334.188MM Pitch Diameter; Keyway; 5040 Bushing; No Minimum Plain Bore

Part #

482190

BDI #

20509089

PRICE
$ 1,801.16 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
60.237
UNSPSC
26111812
EAN
0782476700027
Belt Pitch
14 Millimeter
Belt Style
14M-125
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
132.8
Long Description
Pulley, Synchronous; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 75 Teeth; 134.366MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM Outside Diameter; 334.188MM Pitch Diameter; Keyway; 5040 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 70 To 140 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Pitch Diameter
13.157 Inch | 334.188 Millimeter
Flange Outside Diameter
13.73 Inch | 348.742 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter