Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-90S-125-5040

14MX-90S-125-5040

14MX-90S-125-5040 SYNCH SPROCKET

Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 90 Teeth; 142.494MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore

Part #

482192

BDI #

20509093

PRICE
$ 2,096.34 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
63.956
UNSPSC
26111800
EAN
0782476700041
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482192
Weight / LBS
141.8
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 90 Teeth; 142.494MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter