Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX168S125-7060

14MX126S37-3525

14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 126 Teeth; 2.06MM Face Width; Bushed; 21.996MM Outside Diameter; 22.106MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX126S37-3525

BDI #

21974705

PRICE
$ 1,590.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
34.603
UNSPSC
26111812
EAN
0697950722863
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
126
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
76.3
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 126 Teeth; 2.06MM Face Width; Bushed; 21.996MM Outside Diameter; 22.106MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
0.866 Inch | 21.996 Millimeter
Face Width
0.081 Inch | 2.06 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.87 Inch | 22.106 Millimeter