Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX168S125-7060

14MX168S125-7060

14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 168 Teeth; 5.61MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore

Part #

14MX168S125-7060

BDI #

21982227

PRICE
$ 4,019.32 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
156.553
UNSPSC
31171901
EAN
0697950753966
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
4-9/16 To 7
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
345.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 168 Teeth; 5.61MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Pitch Diameter
1.16 Inch | 29.475 Millimeter
Face Width
0.221 Inch | 5.61 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.156 Inch | 29.365 Millimeter
Belt Width
4.921 Inch | 125 Millimeter