Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX168S20-3525

14MX168S20-3525

14MX168S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 20MMW BORE3525 BUSH

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 168 Teeth; 1.36MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX168S20-3525

BDI #

21982229

PRICE
$ 1,935.48 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
45.125
UNSPSC
26111812
EAN
0697950722771
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
99.5
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 168 Teeth; 1.36MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.156 Inch | 29.365 Millimeter
Face Width
0.054 Inch | 1.36 Millimeter
Pitch Diameter
1.16 Inch | 29.475 Millimeter