Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX224S90-6050

14MX224S90-6050

14MX224S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.3"PD 90MMW BORE 6050 BUSH

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 224 Teeth; 4.192MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore

Part #

14MX224S90-6050

BDI #

21977300

PRICE
$ 6,072.22 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
267.12
UNSPSC
26111812
EAN
0697950722580
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3-13/16 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
589
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 224 Teeth; 4.192MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
1.543 Inch | 39.19 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.547 Inch | 39.3 Millimeter
Face Width
0.165 Inch | 4.192 Millimeter