Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX67S37-3525

14MX67S37-3525

14MX67S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 37MMW BORED 3525 BUSH

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 67 Teeth; 1.74MM Face Width; Bushed; 11.645MM Outside Diameter; 11.755MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX67S37-3525

BDI #

21977646

PRICE
$ 1,003.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
19.728
UNSPSC
26111812
EAN
0697950721477
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
43.5
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 67 Teeth; 1.74MM Face Width; Bushed; 11.645MM Outside Diameter; 11.755MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Face Width
0.069 Inch | 1.74 Millimeter
Pitch Diameter
0.463 Inch | 11.755 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
0.458 Inch | 11.645 Millimeter
Flange Outside Diameter
0.492 Inch | 12.5 Millimeter
Bore
0 Inch | 0 Millimeter