Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1501324

1501324

1501324

Visesplice Sleeve; Visesplice Sleeve; 3 IN L X 0.86 IN W; Use: Guide Rail; Stainless Steel

Part #

1501324

BDI #

19420991

PRICE
$ 26.85 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
24101700
EAN
0793699947496
Product Name
Visesplice Sleeve
Part Description
Visesplice Sleeve
Size
3 IN L X 0.86 IN W
Used For
Guide Rail
Material
Stainless Steel
Other Features
M8 Thread | 0.6 Inch Clamp Height
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Sleeve
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
902-656041
Manufacturer Internal Number
10148199
Weight / LBS
1
Long Description
Visesplice Sleeve; Visesplice Sleeve; 3 IN L X 0.86 IN W; Use: Guide Rail; Stainless Steel