Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
CAN
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
French / Français
Currency
$ - Canadian dollar
Save
Home
Material Handling
Conveyor Components
Conveyor Component Accessories
1501325
REXNORD
1501325
1501325
Vise Clamp; Vise Clamp; 20 MM L X 21.8 MM W; Stainless Steel
Part #
1501325
BDI #
19420992
PRICE
$ 15.17 / each
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
Conveyor Component Accessories
Brand
REXNORD
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31162900
EAN
0793699538496
Product Name
Vise Clamp
Part Description
Vise Clamp
Size
20 MM L X 21.8 MM W
Material
Stainless Steel
Other Features
M8 Thread
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Vise
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
903-656001
Weight / LBS
0.072
Long Description
Vise Clamp; Vise Clamp; 20 MM L X 21.8 MM W; Stainless Steel