Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15250

15250

15250 URETHANE COMPOUND LIQUID ; FLEXANE 94 1LB 6/CS

Coating; Urethane Casting Compound; Reproduces Mold Detail; Black; Kit; 1 Lb; Liquid; Discontinued Rubber | Form Flexible Mold and Non Scratching Holding Fixture/Lining | Encapsulate Wire and Electronic

Part #

230-15250

BDI #

17116732

PRICE
$ 300.60 / each

QTY

INVENTORY:
11
CATEGORY
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.719
UNSPSC
31211700
EAN
0078143152504
Product Name
Coating
Product Type
Urethane Casting Compound
Typical Use
Reproduces Mold Detail
Color
Black
Container Type
Kit
Texture
Liquid
Application
Discontinued Rubber | Form Flexible Mold and Non Scratching Holding Fixture/Lining | Encapsulate Wire and Electronic
Tradename
FLEXANE
Manufacturer's Description
Flexane 94 Liquid
Container Size value And um
1 Lb
Other Features
Castable | Non Shrinking | 5 Hr Demolding Time
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Urethane Casting Compound
Manufacturer URL
Manufacturer Item Number
15250
Weight / LBS
1.583
Long Description
Coating; Urethane Casting Compound; Reproduces Mold Detail; Black; Kit; 1 Lb; Liquid; Discontinued Rubber | Form Flexible Mold and Non Scratching Holding Fixture/Lining | Encapsulate Wire and Electronic