Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15315 / 1.524X2.656X0.424 HMSA16 E

15315 / 1.524X2.656X0.424 HMSA16 E

15315 / 1.524X2.656X0.424 HMSA16 E

CRSEAL 15315/ 1.524X2.656X0.424 HMSA16 E ; NON-RETURNABLE DBL LIP SEAL

Lip Seal; 1.524" Shaft Dia; 2-21/32" Housing Bore; 0.424" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 0.424" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

15315

BDI #

1242839

PRICE
$ 55.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
31411705
EAN
0085311308243
Generic Design Code
C_R_HMSA16
Lip Material
Ethylene Acrylic Elastomer
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15315
Weight / LBS
0.164
Long Description
Lip Seal; 1.524" Shaft Dia; 2-21/32" Housing Bore; 0.424" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 0.424" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Housing Bore
2.656 Inch | 67.462 Millimeter
Actual Width
0.424 Inch | 10.77 Millimeter
Nominal Width
0.424 Inch | 10.77 Millimeter
Shaft Diameter
1.524 Inch | 38.71 Millimeter