Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1550-2

1550-2

1550-2 POCKET KNIFE ; 2-BLADE 2-1/2IN STEEL BLADE

Pocket Knife; 2-1/2" Length Blade; 2 Blade; Standard Spearpoint/Screwdriver-Tip Type; Carbon Steel Material; 3.75" Closed Length; 6.625" Overall Length

Part #

15502

BDI #

20093204

PRICE
$ 64.62 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
27111500
EAN
0092644442025
Noun
Knife
Manufacturer URL
https://www.kleintools.com
Weight / LBS
0.2486
Product Detail
Pocket Knife
Product Specification
Pocket Knife; 2-1/2" Length Blade; 2 Blade; Standard Spearpoint/Screwdriver-Tip Type; Carbon Steel Material; 3.75" Closed Length; 6.625" Overall Length
Long Description
Pocket Knife; 2-1/2" Length Blade; 2 Blade; Standard Spearpoint/Screwdriver-Tip Type; Carbon Steel Material; 3.75" Closed Length; 6.625" Overall Length