Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15500 / 1.515X2.087X0.315 HMSA7 P

40X65X10VTC-BX

15500 / 1.515X2.087X0.315 HMSA7 P

CRSEAL 15500 / 1.515X2.087X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL

1.515" Shaft Dia; 2.087" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

15500

BDI #

1242906

PRICE
$ 23.10 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311180245
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15500
Weight / LBS
0.111
Long Description
1.515" Shaft Dia; 2.087" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.087 Inch | 53.01 Millimeter
Shaft Diameter
1.515 Inch | 38.481 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter