Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80A16

1568A30

1568A30 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 1568 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.34" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.067" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

1568A30

BDI #

615729

PRICE
$ 2,378.78 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
108.96
UNSPSC
31171903
EAN
0697950067773
Chain Size
1568
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
240
Long Description
Roller Chain Sprocket; 1568 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.34" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.067" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
3.067 Inch | 77.902 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
29.34 Inch | 745.236 Millimeter